Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, 5 gal, Bucket
Mfr # 86834
Zoro # G1386052
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
- Specific Gravity 1
- Viscosity 40 cSt @ 40 Degrees C, 9 cSt @ 100 Degrees C
- Application ultimately biodegradable, biobased lubricants for light to medium duty machining operations. Ferrous/Non-Ferrous Metal Alloys, Milling, Drilling, Turning, Grinding, Broaching, Thread Cutting and Tapping
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 86834
- Zoro # G1386052
- UPC # 096523868340
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Specific Gravity | 1 |
Viscosity | 40 cSt @ 40 Degrees C, 9 cSt @ 100 Degrees C |
Application | ultimately biodegradable, biobased lubricants for light to medium duty machining operations. Ferrous/Non-Ferrous Metal Alloys, Milling, Drilling, Turning, Grinding, Broaching, Thread Cutting and Tapping |
Container Type | Bucket |
Base Oil | Vegetable Oil |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Color | Yellow |
Standards | Biobased, Biodegradable, EVA-VGP-EAL Compliant |
Series | Bio-General Purpose Cut 40 |
Physical Form | Liquid |
Container Style | Pail |
Features | Anti-Wear, High Temperature Stability, Metal Corrosion Protection, No Voc'S, Non-Toxic |
Item | Cutting Oil |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Flash Point | 424 Degrees F |
Cutting Fluid Sub-Category | Cutting Oils |
Fragrance | Mild Odor |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Description
Cutting Oil, Container Size 5 gal, Bucket, Yellow, Application ultimately biodegradable, biobased lubricants for light to medium duty machining operations. Ferrous/Non-Ferrous Metal Alloys, Milling, Drilling, Turning, Grinding, Broaching, Thread Cutting and Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87404)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids