Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, 1 gal, Bottle
Mfr # 86833
Zoro # G1392736
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 1
- Standards ISO 14000 Compliant, Ultimate Biodegradable ASTM D-5864 (Pw1)
- Container Style Jug
- Viscosity 29.2 cSt @ 40 Degrees C, 7 cSt @ 100 Degrees C
- Flash Point 424 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renewable Lubricants
- MFR # 86833
- Zoro # G1392736
- UPC # 096523868333
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Specific Gravity | 1 |
Standards | ISO 14000 Compliant, Ultimate Biodegradable ASTM D-5864 (Pw1) |
Container Style | Jug |
Viscosity | 29.2 cSt @ 40 Degrees C, 7 cSt @ 100 Degrees C |
Flash Point | 424 Degrees F |
Container Type | Bottle |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Color | Yellow |
Base Oil | Vegetable Oil |
Fragrance | Mild Odor |
Application | ultimately biodegradable, biobased lubricants for light to medium duty machining operations. Ferrous/Non-Ferrous Metal Alloys, Milling, Drilling, Turning, Grinding, Broaching, Thread Cutting and Tapping |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Item | Cutting Oil |
Features | Anti-Wear, High Temperature Stability, Metal Corrosion Protection, No Voc'S, Non-Toxic |
Series | Bio-General Purpose Cut 40 |
Description
Cutting Oil, Container Size 1 gal, Bottle, Yellow, Application ultimately biodegradable, biobased lubricants for light to medium duty machining operations. Ferrous/Non-Ferrous Metal Alloys, Milling, Drilling, Turning, Grinding, Broaching, Thread Cutting and Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Battery for Grease Gun, 18V (1861)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- D&D 200" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX2000)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87404)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids