Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, 1 gal, Bottle
Mfr # 86733
Zoro # G1087536
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil Vegetable Oil
- Viscosity 31.3 cSt @ 40 Degrees C, 7.3 cSt @ 100 Degrees C
- Container Size 1 gal
- Physical Form Liquid
- Standards Biobased, Biodegradable, EVA-VGP-EAL Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 86733
- Zoro # G1087536
- UPC # 096523867336
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Base Oil | Vegetable Oil |
Viscosity | 31.3 cSt @ 40 Degrees C, 7.3 cSt @ 100 Degrees C |
Physical Form | Liquid |
Standards | Biobased, Biodegradable, EVA-VGP-EAL Compliant |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Container Type | Bottle |
Container Style | Jug |
Specific Gravity | 1 |
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | Ferrous and Non-Ferrous Metal Alloys |
Color | Yellow |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Features | Mist Ep Cutting Oil Which Provides Excellent Performance Where Misting Is Needed In A Wide Variety Of Machining Operations On Non-Ferrous Metals, No Voc'S,, Non Toxic, Tough Ferrous Alloys As Well As Mild Steel And Cast Iron. Anti-Wear And Multi Metal Corrosion Protection, Vegetable Based |
Flash Point | 400 Degrees F |
Application | A heavy duty, ultimately biodegradable, vegetable based, mist EP cutting oil which provides excellent performance where misting or standard cutting applications are needed in a wide variety of machining operations on non-ferrous metals, tough ferrous alloys as well as mild steel and cast iron. These operations include: milling, drilling, turning, grinding, broaching, and thread cutting and tapping. This Biopreferred product does not contain active sulfur, chlorine, zinc, phosphorus, silicon, or heavy metals, and does not produce an abrasive odor and is non-staining. In addition, this oil is particularly useful for machining stainless and harder materials, such as tool steels, Inconel, and Hastalloy. |
Item | Cutting Oil |
Fragrance | Mild Odor |
Description
Cutting Oil, Container Size 1 gal, Bottle, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- NATIONAL Small Bore Metric Seals, 40X72X7-R2LS32-S (40X72X7-R2LS32-S)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- TAP MAGIC Cutting Fluid, Aluminum, 4 oz. Can (20004A)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids