Shop All Compressor Oil
Renewable Lubricants
Compressor Oil, 5 gal., SAE Grade 30
Mfr # 87854
Zoro # G4525071
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Food Grade Yes
- Base Synthetic Oil
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87854
- Zoro # G4525071
- UPC # 096523878547
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Refrigeration / Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 68, Viscosity Index 156, Flash Point 242 Degrees C, Food Grade Yes, Series Bio-SynXtra FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 5.95" O.D. (BK62H)
- RUBBERWORX 3" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X15-CEAL)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, SAE Grade 30 (84201)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., ISO 68 (87953)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- Renewable Lubricants Air Compressors