Shop All Pneumatic Tool Accessories
Renewable Lubricants
Biodegradable Rock Drill Oil, 15W-50, 5 gal.
Mfr # 83024
Zoro # G4585183
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jackhammers, Pneumatic and Drilling Equipment, Rock Drills
- Application Use on rock drills, jackhammers, and other pneumatic tools, as EP gear lubes (API GL-3), steam cylinder oils, way lubricants and non-drip oils
- Lubricant NSF Rating Not Rated
- Base Semi-Synthetic
- Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 83024
- Zoro # G4585183
- UPC # 096523830248
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Air Tool Oil, ISO Viscosity Grade 212, SAE Grade 15W-50, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 212, Flash Point 550 Degrees F, Pour Point -22 Degrees F, Color Yellow, Timken OK Load 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 5 Lb Orange Fluorescent Ultra-Fine Std Chalk Refill, 4PK (CHALK 105GO)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- RENEWABLE LUBRICANTS Biodegradable Food Grade Lubricant, 5 gal. (87464)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (83104)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- HHIP 4-Port Straight Connection Manifold - 1/4 Inlets And Outlets (8401-0310)
- FREEMAN PLTH134 1-3/4" Aluminum Pneumatic Tool Rafter Hook for 1/4" Industrial (PLTH134)
- DYNABRADE Air Lube, 1 Pint (95842)
- Renewable Lubricants Pneumatic Tool Accessories