Shop All Pneumatic Tool Accessories
Renewable Lubricants
Biodegradable Rock Drill Oil, 10W-20, 5 gal.
Mfr # 83004
Zoro # G4612456
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jackhammers, Pneumatic and Drilling Equipment, Rock Drills
- Application Use on rock drills, jackhammers, and other pneumatic tools, as EP gear lubes (API GL-3), steam cylinder oils, way lubricants and non-drip oils
- Max. Operating Temp. 250 Degrees F
- Min. Operating Temp. -31 Degrees F
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renewable Lubricants
- MFR # 83004
- Zoro # G4612456
- UPC # 096523830040
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Air Tool Oil, ISO Viscosity Grade 181, SAE Grade 10W-20, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -31 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 181, Flash Point 500 Degrees F, Pour Point -32.8 Degrees F, Color Yellow, Timken OK Load 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1320ZR)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- CEMENTEX 8Pc Open End Wrench Set (IOEWS-8)
- RIDGID Service Cord, with Plug (46740)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (83104)
- RENEWABLE LUBRICANTS Biodegradable Food Grade Lubricant, 5 gal. (87464)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- DYNABRADE Contact Arm, 3/4"x1/2"w/1/2" Platen (11231)
- CHICAGO PNEUMATIC CP 0006 SVR SCABBLER (8900004001)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- INGERSOLL-RAND Throttle Valve (285B-50)
- Renewable Lubricants Pneumatic Tool Accessories