Shop All Lubricants
Renewable Lubricants
Biodegradable Lubricant, Aerosol, 11 Oz.
Mfr # 80352
Zoro # G2961366
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Vegetable Oil
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 80352
- Zoro # G2961366
- UPC # 096523803525
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Description
Penetrating Lubricant, Renewable Lubricants, Bio-Blast, Net Fill 11 oz, Container Size 16 oz, Aerosol Can, Vegetable Oil, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 208 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Flammable, Flammable Aerosol (Category 2), Flash Point 294.8 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50BS22H X 1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4" (7S114)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male- 3/8" Male (FS6802-06-06-NWO-FG)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2414)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80002)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 10 Oz. (87002)
- DEWALT Bar/Chain Oil, Vegetable, Bottle, 32oz, Gold (DXCC1201)
- Renewable Lubricants Lubricants