Shop All Lubricants
Renewable Lubricants
Biodegradable Lubricant, Aerosol, 10 Oz.
Mfr # 87002
Zoro # G2436847
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87002
- Zoro # G2436847
- UPC # 096523870022
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Penetrating Lubricant, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 280 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 294.8 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Qd Sheaves/Bushings, 8B56-SK SHEAVE (8B56-SK SHEAVE)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- FESTO Push-In Fitting QB-1/4-1/2-U (QB-1/4-1/2-U)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 1 gal. (87003)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- RENEWABLE LUBRICANTS Lubricant, 15W-50, Pail, Yellow, 5 gal. (80614)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- Renewable Lubricants Penetrants and Lubricants