Shop All Food Grade Lubricants
Renewable Lubricants
Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 68
Mfr # 87144
Zoro # G0944772
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H2 No Food Contact
- Container Size 5 gal
- Series Bio-Food Grade
- Specific Gravity 0.88
- Base Vegetable Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87144
- Zoro # G0944772
- UPC # 096523871449
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Hydraulic Fluid, Hydraulic, Bio-Food Grade Hydraulic Fluid, Size 5 gal., Viscosity Index 194, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 305, Temp. Range 0 to 250 Degrees F, Flash Point (F) 500, Pour Point (F) -4, Biodegradable, Non-Toxic, For Incidental Food Contact In/Around Food Processing Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 9HS (9HS)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 5 gal. (87014)
- RENEWABLE LUBRICANTS Food Grade Hydraulic Oil, 5 gal. (87104)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 46 (87134)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- LUBRIPLATE Sfgo Ultra 46, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-060)
- Renewable Lubricants Penetrants and Lubricants