Shop All Food Grade Lubricants
Renewable Lubricants
Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68
Mfr # 87143
Zoro # G2656211
original price:
$104.93
24% off
new price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H2 No Food Contact
- Container Size 1 gal
- Series Bio-Food Grade
- Container Style Jug
- Standards ASTM D5864 (Pw1), EPA-VGP-EAL Compliant, USDA Biobased Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renewable Lubricants
- MFR # 87143
- Zoro # G2656211
- UPC # 096523871432
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Hydraulic Fluid, Hydraulic, Bio-Food Grade Hydraulic Fluid, Size 1 gal., Viscosity Index 194, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 305, Temp. Range 0 to 250 Degrees F, Flash Point (F) 500, Pour Point (F) -4, Biodegradable, Non-Toxic, For Incidental Food Contact In/Around Food Processing Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- ENERPAC P39RVK, REPAIR KIT, RELEASE VALVE, ULTIMA (P39RVK)
- FOSTER Dust Cap, Intrchng for Sckt, FF Sries, 3/8" (10FFSDC)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 5 gal. (87014)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 32 (87124)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- RENEWABLE LUBRICANTS Food Grade Chain & Cable Lubricant, 12 Oz (87071)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 46 (87134)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Mineral) (65008)
- Renewable Lubricants Penetrants and Lubricants