Renewable Lubricants

5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE


product price: $235.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Size 5 gal
  • Container Style Pail
  • Container Type Pail
  • ISO Viscosity Grade 46
  • NSF Rating Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 46,Viscosity Index 212,Color Yellow,Temp. Range -22 Degrees to 554 Degrees F,Pour Point -30 Degrees C,Flash Point 299 Degrees C,Specific Gravity 0.92,Four-Ball Wear 0.3 to 0.4mm,Viscosity @ 40C 44 cSt,Viscosity @ 100C 9.6 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust and Anti-Oxidation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.