Renewable Lubricants

5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE


product price: $412.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Size 5 gal
  • Container Type Pail
  • Container Style Pail
  • ISO Viscosity Grade 15
  • NSF Rating Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Oil, Hydraulic, Biodegradable Power Lift Hydraulic Fluid, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 185, ISO Viscosity Grade 15, Viscosity (SUS @ 100 F) 80, Viscosity (SUS @ 200 F) 38, Temp. Range -45 to 250 Degrees F, Flash Point (F) 370, Pour Point (F) -76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.