Renewable Lubricants

16 oz High Temperature Grease Cartridge (Discontinued)


This Product is Discontinued
Shop for all Greases & Lubricants

Key Features

  • Size 16 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Application Heavier Loads or in Large Equipment Where Close tolerances, High Speeds are Not a Concern
  • Timken OK Load 65 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 oz.
Container Size 16 oz

Description

Grease, High Temperature, 16 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Tan, Temp. Range -20 to 250 Degrees F, Flash Point 450 Degrees F, Dropping Point 572 Degrees F, Overbased Calcium Sulfonate Base, High Temperature, High Load Carrying Ability, Resistance to Water, Corrosion Protection, EP, Heavier Loads or in Large Equipment where Close Tolerances and High Speeds are Not a Concern, Standards H-2 Biodegradable, exceeds NLGI GC/LB (ASTM D-4950)., Container Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.