Renewable Lubricants

16 oz High Temperature Grease Cartridge (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • NSF Rating Not Rated
  • Container Size 16 oz
  • Grease Color Amber
  • ISO Viscosity Grade 220
  • Standards Category Code H-2, Exceeds NLGI GC/LB (ASTM D-4950)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz

Description

Multipurpose Grease, Over Based Calcium Sulfate Base, Size 16 oz., Container Type Tube, NLGI Grade 2, Color Tan, Temp. Range -5 Degrees to 300 Degrees F, Flash Point 450 Degrees F, Dropping Point 572 Degrees F, Four-Ball Wear 0.39mm, Timken OK Load 65 lb., Viscosity @ 40C 220, Viscosity @ 100C 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.