Renewable Lubricants

14 oz High Temperature Grease Cartridge (Discontinued)


This Product is Discontinued
Shop for all Food Grade Lubricants

Key Features

  • Size 14 oz.
  • Container Type Tube
  • NSF Rating H1 Food Grade
  • Container Size 14 oz
  • Series MaxxLife
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 oz.
Container Size 14 oz

Description

Grease, Food Grade, EP, High Temperature, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Tan, Temp. Range -20 to 250 Degrees F, Flash Point 428 Degrees F, Dropping Point 572 Degrees F, Overbased Calcium Sulfonate Base, Food Grade (H1), EP, High Temperature, Antiwear, Rust and Oxidation Inhibited, Food Packaging and Processing, Water Treatment, Other Environmental Areas where Lubricant may have Incidental Contact in the Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.