Renewable Lubricants

14 oz Extreme Pressure Grease Cartridge (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • NSF Rating Not Rated
  • Container Size 14 oz
  • Base Oil Mineral
  • Series RLI EP Lithium 300
  • Application Agricultural, Bearings, Construction, Conveyors, Forestry Equipment, Industrial, Marine, Mining Machinery, Motors, Paper Mills, Pumps, Transportation
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 14 oz

Description

Multipurpose Grease, Lithium, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Amber, Temp. Range -30 to 250 Degrees F, Dropping Point 350 Degrees F, Lithium Base, High Temperature, High Load Carrying Ability, Resistance to Water, Corrosion Protection, EP, Industrial and Mining Machinery, Transportation, Agricultural, Construction, Forestry Equipment, Paper Mills, Conveyors, Bearings, Motors, Pumps, and Marine, Container Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products