Shop All Food Grade Lubricants
This Product is Discontinued
Renewable Lubricants
14 oz Extreme Pressure Grease Cartridge (Discontinued)
Mfr # 87491
Zoro # G4538597
This Product is Discontinued
Key Features
- Size 14 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series RLI Heavy Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renewable Lubricants
- MFR # 87491
- Zoro # G4538597
- UPC # 096523874914
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Grease, Synthetic Food Grade H1, High Temp, EP, Product Head Heavy Synthetic Food Grade Grease, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color White, Temp. Range -10 to 300 Degrees F, Flash Point 430 Degrees F / 221 Degrees C, Dropping Point 500 Degrees F, Aluminum Complex Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.