Shop All Pallet Jacks
Renegade
Adjustable-Width Manual Pallet Jack
Mfr # AP10SL-REN
Zoro # G511934921
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 1/2 in
- Overall Length 65 1/2 in
- Overall Width 26 3/4 in
- Load Capacity 2,500 lb
- Width Across Forks 25 1/2 in to 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renegade
- MFR # AP10SL-REN
- Zoro # G511934921
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 25 1/2 in |
Overall Length | 65 1/2 in |
Overall Width | 26 3/4 in |
Width Across Forks | 25 1/2 in to 15 1/4 in |
Fork Length | 48 in |
Fork Width | 6 in |
Width Between Forks | 12 3/4 in to 3 1/4 in |
Details
Load Capacity | 2,500 lb |
Item | Pallet Jack |
Fork Type | Adjustable |
Adjustment Type | Hand Crank |
Operation | Manual |
Description
Pallet Jack,Manual,Fork 48" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Clear-Flex II Standard Scratch-Guard Bulk Roll 8" x .198 x 150' (171130)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 20 1/2 (2TUR8)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- Renegade Pallet Jacks