Shop All Coin & Button Batteries
Renata
CR2032FV-MFR 3V Lithium Coin Battery VERT 2-PIN for HP Pavillion PCB
Mfr # CR2032FV-MFR
Zoro # G604099803
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Voltage 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renata
- MFR # CR2032FV-MFR
- Zoro # G604099803
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Length | 0.13 |
Width | 0.79 |
Height | 0.13 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | Solder Tabs |
Description
GENUINE Renata CR2032FV-MFR 3V Lithium Coin Battery VERT 2-PIN for PC CMOS. Renata CR2032FV-MFR 3V Lithium Coin Battery VERT 2-PIN Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 (ML22-123115)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM18, 6-FM-18 (ML18-1221122639)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS (ML35-12463)
- RENATA CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory (CR2016FH1-MFR)
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- RENATA CR2032FH-MFR 3V Lithium Coin Battery HORIZONTAL 2-PIN for PC CMOS BIOS (CR2032FH-MFR)
- RENATA 12.5 x 2.5 mm 48 mAh Coin Cell Watch Battery (RE355995)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- RENATA Renata CR1616 3V 16 x 1.6 mm Lithium Battery 65 mAh (CR1616)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- Renata Coin & Button Batteries