Shop All Coin & Button Batteries
Renata
CR2032FH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for IBM Notebook CMOS
Mfr # CR2032FH1-MFR
Zoro # G604099735
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Length 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renata
- MFR # CR2032FH1-MFR
- Zoro # G604099735
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Length | 0.13 |
Width | 0.79 |
Height | 0.13 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Terminal Type - Batteries | PC Pins |
Battery Capacity | 225 |
Description
GENUINE Renata CR2032FH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for PC CMOS Renata CR2032RH1-MFR 3V Lithium Coin Battery HORZ 2-PIN Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO CSTES320SL (CS-TES320SL)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 4 Pack (ML8-12MP4163)
- RAM MOUNTS Replacement for Tessco 793442120121 (793442120121)
- ACTI Video Encoder, 1 CH, Metal (V21)
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- RENATA CR2032RH-MFR 3V Lithium Coin Battery HORZ 3-PIN For IBM CMOS RTC PCB (CR2032RH-MFR)
- RENATA CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory (CR2016FH1-MFR)
- RENATA CR2032FH-MFR 3V Lithium Coin Battery HORIZONTAL 2-PIN for PC CMOS BIOS (CR2032FH-MFR)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM09)
- Renata Coin & Button Batteries