Shop All Coin & Button Batteries
Renata
CR2032FH-MFR 3V Lithium Coin Battery HORIZONTAL 2-PIN for PC CMOS BIOS
Mfr # CR2032FH-MFR
Zoro # G804099757
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Battery Capacity 225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renata
- MFR # CR2032FH-MFR
- Zoro # G804099757
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Length | 0.13 |
Width | 0.79 |
Height | 0.13 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | Pins |
Voltage | 3 |
Description
GENUINE Renata CR2032FH-MFR 3V Lithium Coin Battery HORZ 2-PIN for PC CMOS. Renata CR2032FH-MFR 3V Lithium Coin Battery HORZ 2-PIN Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- ILC Replacement for HP Hewlett Packard 607763-001 Battery (607763-001 BATTERY HP HEWLETT PACKARD)
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- BLUE DONUTS Braille Big Button phone for visually impaired and the elderly (BD3860636)
- RENATA CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC (CR2032AH1-MFR)
- RENATA CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT for PCB CMOS RFID (CR2025RV-MFR-LF)
- RENATA 12.5 x 2.5 mm 48 mAh Coin Cell Watch Battery (RE355995)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- RENATA CR2032RH-MFR 3V Lithium Coin Battery HORZ 3-PIN For IBM CMOS RTC PCB (CR2032RH-MFR)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1620 (EB-CR1620)
- Renata Coin & Button Batteries