CR2032-MFR-SM 3V Lithium Coin Battery HORZ SMT 2-PIN for IBM Thinkpads
Mfr # CR2032-MFR-SM
Zoro # G404099768
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Width 0.79
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renata
- MFR # CR2032-MFR-SM
- Zoro # G404099768
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Width | 0.79 |
Height | 0.13 |
Length | 0.13 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Terminal Type - Batteries | Solder Tabs |
Battery Capacity | 225 |
Description
GENUINE Renata CR2032-MFR-SM 3V Lithium Coin Battery HORZ SMT 2-PIN for PC CMOS This GENUINE Renata CR2032-MFR-SM 3V Lithium Coin HORZ SMT 2-PIN is a High-Quality and Lead-Free Battery. Renata CR2032-MFR-SM 3V Lithium Coin Battery HORZ SMT 2-PIN Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- ILC Replacement for APC Rbc7 UPS Battery (RBC7 UPS BATTERY APC)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- NORTHWEST Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism (MFZ8070)
- RENATA Renata CR1225 12.5 x 2.5 mm 48 mAh Coin Cell Watch Battery (CR1225)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- RENATA CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT for PCB CMOS RFID (CR2025RV-MFR-LF)
- RENATA CR2032AH0-MFR 3V Lithium Coin Battery HORZ 2-PIN for PC CMOS RTC Board (CR2032AH0-MFR)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- RENATA CR2032FH-MFR 3V Lithium Coin Battery HORIZONTAL 2-PIN for PC CMOS BIOS (CR2032FH-MFR)
- ILC Replacement For ENERGIZER, 357BPZ3 (357BPZ-3)
- Renata Coin & Button Batteries