Shop All Dining Room Tables & Sets
Renaissance
Renaissance Outdoor Patio Hand-scraped Wood Rectangular Dining Table with Curvy Legs - V1300
Mfr # V1300
Zoro # G704013631
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renaissance
- MFR # V1300
- Zoro # G704013631
- UPC # 8935083212441
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
Wider and larger, Outdoor Hand-scraped Hardwood Rectangular Table offers a flat top to serve your dining or chatting time outside with family and friends. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - this piece will last for years to come. The Hand-scraped Hardwood finish will make this durable table a simple but lovely accent to your patio.
Some assembly required.
Style: Traditional.
Finish: Hand-scraped Hardwood.
Wood: FSC Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: Rectangular top, curve legs, with umbrella hole.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension: 59" L x 35" W x 29" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A11)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1323)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- MONARCH SPECIALTIES 31.5 W X 29.25 H, Particle Board, Metal, Black (I 1208)
- BEST MASTER FURNITURE Best Master Furniture G01 Dining Table Mid Century Modern White Dining Table; White (G01 Dining Table)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-4-30-SIL-GG)
- EAST WEST FURNITURE 5 Piece Small Kitchen Table and Chairs Set-Kitchen Table and 4 Chairs (HLBO5-CAP-C)
- Renaissance Dining Room Tables & Sets