Shop All Patio Dining Chairs & Stools
Renaissance
Renaissance Outdoor Patio Hand-scraped Wood Garden Armchair - V1298
Mfr # V1298
Zoro # G303917323
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Renaissance
- MFR # V1298
- Zoro # G303917323
- UPC # 8935083212328
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
Looking for a new comfortable armchair to put on your garden, why don’t you choose Renaissance Outdoor Hand-scraped Hardwood Armchair? Like a one-of-a-kind masterpiece, hand-scraped hardwood armchair is a unique way to display your personal style. It is contoured to show off the wood's natural perfection and your exceptional taste.
In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - this piece will last for years to come. The Hand-scraped Hardwood finish will make this durable armchair a lovely accent to garden. Order today and enjoy your free time in a soft summer breeze with beautiful flower and butterflies surrounding.
Some assembly required.
Style: Traditional.
Finish: Hand-scraped Hardwood.
Wood: FSC Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: Softcross pattern back, slatted seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension: 26" L x 24" W x 34" H.
In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - this piece will last for years to come. The Hand-scraped Hardwood finish will make this durable armchair a lovely accent to garden. Order today and enjoy your free time in a soft summer breeze with beautiful flower and butterflies surrounding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 629269g0103 (629269G0103 EZGO / CUSHMAN / TEXTRON)
- LITTLE GIANT DOG KENNEL X-LARGE 42IN (WCXLG)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- BIRD-X Indoor Laser Unit (BX-LASER-IN)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- Renaissance Outdoor Chairs