Shop All Patio Dining Chairs & Stools
Renaissance
Renaissance Outdoor Patio Hand-scraped Wood Garden Armchair - V1295
Mfr # V1295
Zoro # G303914483
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renaissance
- MFR # V1295
- Zoro # G303914483
- UPC # 8935083212137
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
Looking for an armchair to serve your outdoor dining time or enjoy your free time chatting with friends and family, why don't you choose Renaissance Outdoor Hand-scraped Hardwood Armchair? In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - this piece will last for years to come. The driftwood finish will make this durable armchair a lovely accent to your porch or patio. Take a load off, sip coffee or have a meal, and enjoy your free time in a soft summer breeze.
Assembly: Some assembly required.
Style: Traditional.
Packaging: 1 chair per box.
Finish: Hand-scraped Hardwood.
Wood: Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Product dimension: 23 L x 23 W x 35 H (inches).
Design features: slatted back, slatted seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 2 Gallon Watering Can, Classic, Hot Dipped Steel (208)
- STENS New Tire For Kenda 25231010 Tire Size 23X10.50-12, Tread Super Turf (160-235)
- BUGX Insect Repellent, Pad, 0.28 oz., DEET (18-145)
- MTD Walk-Behind Grass Catcher (OEM-190-110)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood Side Table - V1802 (V1802)
- Renaissance Patio Furniture