Shop All Outdoor Benches
Renaissance
Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench - V1299
Mfr # V1299
Zoro # G503720709
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renaissance
- MFR # V1299
- Zoro # G503720709
- UPC # 8935083212335
- Country of Origin Viet Nam
- Category Outdoor Benches
Description
Looking for a new comfortable bench to put on your garden, why don't you choose Renaissance Outdoor Hand-scraped Hardwood Bench? Like a one-of-a-kind masterpiece, hand-scraped hardwood bench is a unique way to display your personal style. They are contoured to show off the wood's natural perfection and your exceptional taste. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - this piece will last for years to come. The driftwood finish will make this durable bench a lovely accent to garden. Order today and enjoy your free time in a soft summer breeze with beautiful flower and butterflies surrounding.
Assembly: no assembly required.
Style: Traditional.
Packaging: 1 bench per box.
Finish: Hand-scraped Hardwood.
Wood: Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Dimension: 61 L x 24 W x 34 H (inches).
Design features: slatted seat, contoured back, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- BIRCHWOOD CASEY Nest Rest Two Piece Rubber Shooting (BC-48202)
- LANDSCAPERS SELECT Shrub Rake, 15 Tine, Poly Tine, Wood Handle, 48 in L Handle (34589)
- A & I PRODUCTS Hose, Fuel; 3/16", Braided Cover (52 Ft. Roll) 8" x8" x6" (A-FH316B)
- INTERNATIONAL CARAVAN Resin Wicker Hanging Loveseat Swing, Antique Black (3183-AB)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L (CRB1248)
- NATURE SPRING Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding (845696VBT)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- LEISURE CRAFT Bench/Back, Ingroud Mount, 6ft., Green (B6WBIG-GREEN)
- Renaissance Outdoor Benches