Shop All Outdoor Dining Sets
Renaissance
Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET5
Mfr # V1297SET5
Zoro # G103851346
product price: $2,331.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,331.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Renaissance
- MFR # V1297SET5
- Zoro # G103851346
- UPC # 8935083212380
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Description
Choose Rectangular Table and Armchair Outdoor Hand-scraped Hardwood Dining Set, the natural but attractive one, to serve your dining time outside. Like a one-of-a-kind masterpiece, hand-scraped hardwood table and armchairs are the unique way to display your personal style. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - this set will last for years to come. The hand-scraped hardwood finish will make this durable set a simple but lovely accent to your patio.
Assembly: the table and armchairs can be assembled.
Style: Traditional.
Packaging: 1 table, and 6 armchairs per box.
Finish: Hand-scraped hardwood.
Wood: Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Table: The attractive table features a hole in the centre so you can shade from the sun under your parasol.
Chair: slatted back, slatted seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension:
Table: 59"L x 32" W x 29"H.
Armchair: 23"L x 23" W x 35"H.
Dimension:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Stabilizer Jack Pads (44595)
- DUTTON-LAINSON Filter Fuel Replacement (595-5)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- MTD Bolt - M6 X 12 Zin (710-04915)
- RENAISSANCE Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET12 (V1297SET12)
- HANOVER Monaco 9-Piece Dining Set (MONDN9PCSWG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1337SET25)
- RAINBOW OUTDOOR Siena 7-Piece Dining Set-Anthracite (RBO-SIENA-ANT-7DA)
- ALATERRE FURNITURE Brandon Acacia Wood Outdoor Bar Height Bistro Set, Set of 3 (ANBD01ANO)
- Renaissance Patio Furniture