Shop All Wall Art & Decor
Ren-Wil
Ren-Wil OL280 Reflections of Ourselves
Mfr # OL280
Zoro # G603886718
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ren-Wil
- MFR # OL280
- Zoro # G603886718
- UPC # 772349533104
- Country of Origin China
- Category Wall Art & Decor
Description
This painting designed by Charlene Lynch is a unique combination of abstract and figurative subject matter. It is hand painted on a 1 1/2" deep gallery wrapped canvas. Charlene uses black and white to make it a striking work of art.
Each painting is designed by design team and finished by experienced artists and craftsmen in montreal and asian facilities.
Ready to hang.
Artist: Charlene Lynch.
Assembly Required: No.
Finish: Multi-colored.
Frame Material: Canvas.
Height: 60.
Length: 24.
Width: 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- ZORO SELECT Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- HOMELEGANCE Janina Dining Table (5516-66)
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- TRADEMARK FINE ART Lois Bryan Photography and Digital Art 'Tiny Dancer' Canvas Art, 14x14 (LBR00443-C1414GG)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- VASER DESIGNS 19.68 in. 3D Canvas Wall Art, Pink & Green (VA2999128)
- STICKER ART We are in this Together Sticker (470148)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- Ren-Wil Wall Art & Decor