Ren-Wil

Ren-Wil MT899 Mirror - Cherry wood


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Solid wood frame with resin appliques in a cherry-wood finish.
  • Oval beveled mirror.
  • Hangs both vertically and horizontally.
  • Artist: Jonathan Wilner/Paul De Bellefeuille.
  • Assembly Required: No.
  • Collection: Cherry.
  • Finish: Cherry wood.
  • Frame Material: Solid wood.
  • Height: 30.
  • Length: 24.
  • Width: 1.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.