Shop All Decorative Mirrors
Ren-Wil
Ren-Wil MT641 Mirror - All glass
Mfr # MT641
Zoro # G203751751
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ren-Wil
- MFR # MT641
- Zoro # G203751751
- UPC # 772349525635
- Country of Origin China
- Category Decorative Mirrors
Description
With its sleek and clean look, this frameless rectangular mirror with a beveled edge is perfect for over a bathroom vanity but still versatile enough to suit other rooms in your home.
Sleek, clean frameless design.
Rectangular beveled mirror.
Hangs both Vertically and horizontally.
Artist: Jonathan Wilner/Paul De Bellefeuille.
Collection: Rectangular.
Finish: All glass.
Frame Material: Mirror.
Dimension: 1"W x 20"L x 34"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- BAXTON STUDIO Lund Dark Brown Wood Modern Mirror With Built-In Stand (70-3938)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- Ren-Wil Decorative Mirrors