Ren-Wil MT2145 Rectangle Barton Mirror - Large
Mfr # MT2145
Zoro # G303940123
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ren-Wil
- MFR # MT2145
- Zoro # G303940123
- UPC # 772349799166
- Country of Origin China
- Category Decorative Mirrors
Description
At Renwil, we have been selling exclusive art, mirrors, lighting, accent furniture, rug art and accessories since 1967. We pride ourselves on how long we’ve been in business and opt for manufacturers who match our commitment to develop quality products. We look for uniqueness and innovation to create lasting impacts on our customers.
When it comes to designing a contemporary wallscape, this modern mirror offers all the right reflections. CurveDecorners keep the mirror's Rrectangular shape far from conventional, while the recessed placement of the looking glass highlights the thin profile of the iron frame. The Decorative wall mirror is finished in a brushed antique gold patina that gives contemporary spaces a hint of classical antiquity.
Specifications- Collection: Barton
- Shape: Rectangle
- Hanging Direction: Both Ways
- Framed/ Unframed: Framed
- Frame Material: Iron
- Frame Finish: Brushed gold antique
- Dimension: 42 H x 30 W x 3 D in.
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- ELK HOME Finbar Wall Mirror (7011-2013)
- BAXTON STUDIO Lund Dark Brown Wood Modern Mirror With Built-In Stand (70-3938)
- ELK HOME Blade Mirror (H0036-10610)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- Ren-Wil Decorative Mirrors