Shop All Face and Body Lotions
Ren
Ren 172260 Vita Mineral Emollient Rescue Cream; 50 ml-1.7 oz
Mfr # 172260
Zoro # G404156812
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ren
- MFR # 172260
- Zoro # G404156812
- Country of Origin China
- Category Face and Body Lotions
Description
Like fresh strawberries, our products are fresh and genuine and irresistible. We use innovative and modern technology to provide a hassle-free environment. The freshness of the products is experienced in every single use giving a lasting experience. We make sure the products are tested and meet all standards before it is packed. Each product is a celebration of health, happiness and nature.
Features- A rich emollient & soothing face cream
- Contains Arctic Cranberry Seed Oil to protect skin against free radicals & reduce skin sensitivity
- Blended with Rose Petals to decongest & soothe skin
- Loaded with Epsom Salt, rich in magnesium to boost energy levels & relax facial features
- Infused with Ochroleuca Seaweed to shield from UV induced damage
- Leaves skin calm, smooth, energized & comfortable
- Perfect for all skin types
- Size: 50 ml-1.7 oz
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKTAPE International Medical Bulk Roll, Black (800705)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1001-FAE-0103)
- JONARD TOOLS Pointed Cotton Swabs, PK125 (CWP-125)
- REN REN U-SC-3683 Glycol Lactic Radiance Renewal Mask for Unisex; 1.7 oz (U-SC-3683)
- REVISION Revision I0090959 1.7 oz Nectifirm Advanced Cream by Revision for Unisex (I0090959)
- LUBRIDERM Lotion Advanced Therapy 16 fl. oz., PK12 (5148322)
- FABRICATION ENTERPRISES Soothing Touch® Balancing Cream Unscented, 1 Gallon (13-3234)
- TWO OLD GOATS Two Old Goats Lotn 2Oz (A&F 2 OZ)
- DUKE CANNON Duke Cannon Bloody Knuckles Hand Repair Balm Unscented - 5 Ounce (HAND1)
- ERGODYNE Ergodyne® 6355 KREW'D® SPF 50 Sunscreen Lotion, 32oz, 4-Pack (16643)
- Ren Skin Care