Shop All Light Fixture Parts
Remphos
Surface Mount Fixture End Cap
Mfr # RPT-P-LIVC-G2-ENDCAP-SECURITY1
Zoro # G400933059
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Lens Shape No Lens
- Housing Color White
- Emergency Battery Backup No
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remphos
- MFR # RPT-P-LIVC-G2-ENDCAP-SECURITY1
- Zoro # G400933059
- UPC # 844006035938
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Surface Mount Fixture End Cap |
Dimmable | No |
Lens Shape | No Lens |
Housing Color | White |
Emergency Battery Backup | No |
IP Rating | Not Rated |
Dimming Method | No Dimming |
Ballast Start Type | No Ballast |
Light Technology | Integrated LED |
Fixture Ballast Type | No Ballast Required |
For Bulb Type | Integrated LED |
Description
Lens Shape No Lens, Not Applicable, Not Applicable, Integrated LED, For Bulb Type Integrated LED, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- ILC Replacement for Amglo Kemlite Aha-120v-25w-a-20mm replacement light bulb lamp (AHA-120V-25W-A-20MM AMGLO KEMLITE)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- Remphos Light Fixture Parts