Shop All Light Fixture Parts
Remphos
Surface Mount Fixture End Cap
Mfr # RPT-P-LIVC-G2-ENDCAP-MODERN2
Zoro # G400933042
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape No Lens
- Finish Brushed Nickel
- IP Rating Not Rated
- Dimmable No
- Emergency Battery Backup No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPT-P-LIVC-G2-ENDCAP-MODERN2
- Zoro # G400933042
- UPC # 844006035952
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Surface Mount Fixture End Cap |
Lens Shape | No Lens |
Finish | Brushed Nickel |
IP Rating | Not Rated |
Dimmable | No |
Emergency Battery Backup | No |
Dimming Method | No Dimming |
Fixture Ballast Type | No Ballast Required |
Light Technology | Integrated LED |
Ballast Start Type | No Ballast |
Fixture Type | Vanity |
For Bulb Type | Integrated LED |
Description
Lens Shape No Lens, Not Applicable, Not Applicable, Integrated LED, For Bulb Type Integrated LED, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- CELEBRATIONS LED LGHT MINI CW 50CT (40831-71)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- RAB 5100K LED 480V-AC LIGHT FIXTURE (FXLED150T/480-COOL LIGHT)
- Remphos Light Fixture Parts