Shop All Light Fixture Parts
Remphos
Surface Mount Fixture End Cap
Mfr # RPT-P-LIVC-G2-ENDCAP-MODERN1
Zoro # G000933015
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Finish Brushed Nickel
- IP Rating Not Rated
- Lens Shape No Lens
- Emergency Battery Backup No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPT-P-LIVC-G2-ENDCAP-MODERN1
- Zoro # G000933015
- UPC # 844006035945
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Surface Mount Fixture End Cap |
Dimmable | No |
Finish | Brushed Nickel |
IP Rating | Not Rated |
Lens Shape | No Lens |
Emergency Battery Backup | No |
Light Technology | Integrated LED |
Dimming Method | No Dimming |
For Bulb Type | Integrated LED |
Fixture Ballast Type | No Ballast Required |
Ballast Start Type | No Ballast |
Description
Lens Shape No Lens, Not Applicable, Not Applicable, Integrated LED, For Bulb Type Integrated LED, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- ILC Replacement for Tungsram Lu250/tu replacement light bulb lamp (LU250/TU TUNGSRAM)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- WHELEN 25W 24VDc Light Fixture (WRHX)
- Remphos Light Fixture Parts