Shop All Light Fixture Parts
Remphos
Long Arm Bracket W/ Adjustable Screws
Mfr # RP-SDL-BK-LB-G1
Zoro # G306597768
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- For Use With RemPhos Off-Grid LED Solar Display Light (RP-SDL-20W-40K-BK-G1)
- Includes 2 brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-SDL-BK-LB-G1
- Zoro # G306597768
- UPC # 844006024819
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 7.5" |
Details
Item | Solar Display Light Bracket |
For Use With | RemPhos Off-Grid LED Solar Display Light (RP-SDL-20W-40K-BK-G1) |
Includes | 2 brackets |
Description
Comparable to 30W Halogen. Efficient operation gives 12 hours of 100% brightness with one charge. Super simple installation with all-in-one design. Advanced new LiFePO4 battery lasts at least 2000 charge cycles and is replaceable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- Remphos Light Fixture Parts