Shop All LED Retrofit Kits
Remphos
LED Troffer Transformer
Mfr # RPTTVG12X433L840FWFCSR
Zoro # G900920917
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
- Lumens 3,390 lm
- Lighting Certification DLC Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPTTVG12X433L840FWFCSR
- Zoro # G900920917
- UPC # 844006053147
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Overall Height | 1 31/50 in |
Overall Length | 47 3/4 in |
Description
LED Troffer Transformer, Lumens 3,390 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 1 31/50 in, Overall Length 47 3/4 in, Overall Width 23 3/4 in, Color Rendering Index 85, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Lamp Quantity Not Applicable, Lens Type HD PC, Lumens per Watt 130 lm/W, Max. Ambient Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 1.8 Watt LED G4 Base 120 VOlt 3000 Kelvin Clear Bulb (BL1-8G4CL12V30)
- LUMAPRO Mounting Kit (EL189218WB2G)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- ETI LED Strip Light1100 lm, 2 ft (556081110)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- Remphos LED Retrofit Kits