Shop All LED Retrofit Kits
Remphos
LED Troffer Transformer
Mfr # RPTTFG12X220L840FWFCSR
Zoro # G600920927
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 2 ft
- Lighting Technology LED
- Lighting Certification DLC Premium
- Lumens 2,032 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPTTFG12X220L840FWFCSR
- Zoro # G600920927
- UPC # 844006053260
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Overall Length | 23 3/4 in |
Overall Height | 1 31/50 in |
Description
LED Troffer Transformer, Lumens 2,032 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 1 31/50 in, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Color Rendering Index 85, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Lamp Quantity Not Applicable, Lens Type HD PC, Lumens per Watt 127 lm/W, Max. Ambient Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPI INDUSTRIES IPI Industries HND1.2000ID B.E.R.G. II Dual System For Honda EU1000i/EU2000i (HND1.2000ID)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- REMPHOS LED Troffer Transformer (RPTTVG12X22040WCSR)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K, OCC (RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- Remphos LED Retrofit Kits