Shop All LED Retrofit Kits
Remphos
LED Troffer Transformer
Mfr # RPTTFG11X425L840FWFCSR
Zoro # G400920905
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 1 ft x 4 ft
- Lighting Technology LED
- Lumens 2,480 lm
- Lighting Certification DLC Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPTTFG11X425L840FWFCSR
- Zoro # G400920905
- UPC # 844006053444
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 1 ft x 4 ft |
Overall Height | 1 1/2 in |
Overall Length | 47 3/4 in |
Overall Width | 11 17/20 in |
Description
LED Troffer Transformer, Lumens 2,480 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 1 1/2 in, Overall Length 47 3/4 in, Overall Width 11 17/20 in, Color Rendering Index 85, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Lamp Quantity Not Applicable, Lens Type HD PC, Lumens per Watt 124 lm/W, Max. Ambient Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Led Ceilng Keyls Lmphldr (9850)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- NEWHOUSE LIGHTING Metal Solar Black Outdoor Integrated LED Landscape Spot Light, PK 2 (SOLARLIGHTM-2)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K, OCC (RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- REMPHOS LED Troffer Transformer (RPTTVG12X22040WCSR)
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 4K (ASD-DL01D4-7.5W-40)
- Remphos LED Retrofit Kits