Shop All Light Fixture Parts
Remphos
LED Light Bar Troffer Linking Cable, PK10
Mfr # RP-LBI-LC-18IN-DIM-10P
Zoro # G800906158
product price: $65.35
/pk 10, $6.53/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEDBARKIT-INTERNAL DRIVER (LBI)
- Ambient Temp. Range -25 C to 60 C
- Standards ETEL Listed
- Emergency Battery Backup No
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-LBI-LC-18IN-DIM-10P
- Zoro # G800906158
- UPC # 844006024628
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Overall Length | 18 in |
Overall Height | 3/10 in |
Nominal Size | 18 in |
Overall Width | 7/25 in |
Details
Item | LED Light Bar Troffer Linking Cable |
Series | LEDBARKIT-INTERNAL DRIVER (LBI) |
Ambient Temp. Range | -25 C to 60 C |
Standards | ETEL Listed |
Emergency Battery Backup | No |
Dimmable | Yes |
Voltage | 120-277V AC |
Dimming Method | 0-10V |
Sensor Type | N/A - no sensor included |
Light Technology | LED |
Max. Ambient Temp. | 140 Degrees F |
Bulbs Included | No |
Min. Ambient Temp. | -13 Degrees F |
For Bulb Type | LED |
Kit Contents | (10) 18 in Linking Cables-DIM |
Description
LED Light Bar Troffer Linking Cable, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, 120-277V AC, Lighting Certification Not Applicable, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Bulb Shape Not Applicable, Overall Height 3/10 in, Overall Length 18 in, Overall Width 7/25 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method 0-10V, Dimming Range Not Applicable, Kit Contents (10) 18 in Linking Cables-DIM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- ILC Replacement for BGK B39312 replacement light bulb lamp (B39312 BGK)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- Remphos Light Fixture Parts