Remphos

LED Light Bar Space Connector


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Kit Contents (2) Seamless Connectors-DIM
  • Dimmable No
  • Overall Length 4 11/16 in
  • Min. Ambient Temp. -13 Degrees F
  • Sensor Type N/A - no sensor included
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4 11/16 in
Nominal Size 4.7 in
Overall Width 1 1/5 in
Overall Height 3/10 in

Details

Item LED Light Bar Space Connector
Kit Contents (2) Seamless Connectors-DIM
Dimmable No
Min. Ambient Temp. -13 Degrees F
Sensor Type N/A - no sensor included
For Bulb Type LED
Max. Ambient Temp. 140 Degrees F
Ambient Temp. Range -25 C to 60 C
Series LEDBARKIT-INTERNAL DRIVER (LBI)
Bulbs Included No
Emergency Battery Backup No
Light Technology LED
Standards ETEL Listed

Description

LED Light Bar Space Connector, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, Lighting Certification Not Applicable, Dimmable No, Emergency Battery Backup No, For Bulb Type LED, Overall Height 3/10 in, Overall Length 4 11/16 in, Overall Width 1 1/5 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method Not Applicable, Dimming Range Not Applicable, Kit Contents (2) Seamless Connectors-DIM, Lamp Quantity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.