Shop All Light Fixture Parts
Remphos
LED Light Bar No-Dimming Connector, PK10
Mfr # RP-LBI-SSC-NODIM-10P
Zoro # G100906124
product price: $14.29
/pk 10, $1.43/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEDBARKIT-INTERNAL DRIVER (LBI)
- Dimmable No
- Standards ETEL Listed
- Emergency Battery Backup No
- Ambient Temp. Range -25 C to 60 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-LBI-SSC-NODIM-10P
- Zoro # G100906124
- UPC # 844006024574
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Overall Width | 3/4 in |
Overall Length | 1 in |
Overall Height | 3/10 in |
Details
Item | LED Light Bar No-Dimming Connector |
Series | LEDBARKIT-INTERNAL DRIVER (LBI) |
Dimmable | No |
Standards | ETEL Listed |
Emergency Battery Backup | No |
Ambient Temp. Range | -25 C to 60 C |
Kit Contents | (10) Seamless Connectors-NODIM |
Sensor Type | N/A - no sensor included |
Bulbs Included | No |
For Bulb Type | LED |
Light Technology | LED |
Max. Ambient Temp. | 140 Degrees F |
Min. Ambient Temp. | -13 Degrees F |
Description
LED Light Bar No-Dimming Connector, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, Lighting Certification Not Applicable, Dimmable No, Emergency Battery Backup No, For Bulb Type LED, Overall Height 3/10 in, Overall Length 1 in, Overall Width 3/4 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method Not Applicable, Dimming Range Not Applicable, Kit Contents (10) Seamless Connectors-NODIM, Lamp Quantity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-4-16)
- Remphos Light Fixture Parts