Shop All LED Retrofit Kits
Remphos
LED Light Bar Kit
Mfr # RP-LBI-G1-4F-15W-40K-WC
Zoro # G100933083
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 4 ft
- Lighting Certification DLC Premium
- Lumens 2,130 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-LBI-G1-4F-15W-40K-WC
- Zoro # G100933083
- UPC # 844006024079
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 ft |
Overall Length | 43 19/64 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Description
LED Light Bar Kit, Lumens 2,130 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 1 1/4 in, Overall Length 43 19/64 in, Overall Width 1 1/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents (1) Flex Setting Cover, (2) Surface Mount Magnetic Clips, (4) 1/4 in Hex Head-Self Drilling Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- ILC Replacement for PEC Jc50 12V CLR Gy6.35 replacement light bulb lamp (JC50 12V CLR GY6.35 PEC)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- REMPHOS LED Troffer Transformer (RPTTVG12X22040WCSR)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K, OCC (RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- REMPHOS LED Troffer Transformer (RPTTVG12X433L840FWFCSR)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 13W (LED13DRS6/830)
- Remphos LED Retrofit Kits