Shop All LED Retrofit Kits
Remphos
LED Light Bar Kit
Mfr # RP-LBI-G1-2F-6W-27K-WC2
Zoro # G100933106
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft
- Lighting Certification DLC Premium
- Lumens 700 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-LBI-G1-2F-6W-27K-WC2
- Zoro # G100933106
- UPC # 844006024826
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft |
Overall Length | 19 19/64 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Description
LED Light Bar Kit, Lumens 700 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 1 1/4 in, Overall Length 19 19/64 in, Overall Width 1 1/4 in, Color Rendering Index 80, Color Temperature 2700K, 3000K, 3500K, Dimming Method 0-10V, Kit Contents (1) Flex Setting Cover, (2) Surface Mount Magnetic Clips, (4) 1/4 in Hex Head-Self Drilling Screws, Lamp Quantity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- FEIT ELECTRIC LED BR30 E26 SE 65W 12PK (BR30D10KLEDMP12)
- ILC Replacement for Halco 5207 replacement light bulb lamp (5207 HALCO)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- REMPHOS LED Troffer Transformer (RPTTVG12X22040WCSR)
- ILC Replacement For NUVO LIGHTING, S29313 (S29313)
- Remphos LED Retrofit Kits