Shop All Light Fixture Parts
Remphos
LED Light Bar Dimming Connector, PK10
Mfr # RP-LBI-SSC-DIM-10P
Zoro # G200906116
product price: $19.49
/pk 10, $1.95/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEDBARKIT-INTERNAL DRIVER (LBI)
- Standards ETEL Listed
- Emergency Battery Backup No
- Ambient Temp. Range -25 C to 60 C
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-LBI-SSC-DIM-10P
- Zoro # G200906116
- UPC # 844006024567
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Overall Length | 1 in |
Overall Height | 3/10 in |
Overall Width | 3/4 in |
Details
Item | LED Light Bar Dimming Connector |
Series | LEDBARKIT-INTERNAL DRIVER (LBI) |
Standards | ETEL Listed |
Emergency Battery Backup | No |
Ambient Temp. Range | -25 C to 60 C |
Dimmable | Yes |
Dimming Method | 0-10V |
Max. Ambient Temp. | 140 Degrees F |
Light Technology | LED |
Kit Contents | (10) Seamless Connectors-DIM |
Bulbs Included | No |
For Bulb Type | LED |
Sensor Type | N/A - no sensor included |
Min. Ambient Temp. | -13 Degrees F |
Description
LED Light Bar Dimming Connector, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, Lighting Certification Not Applicable, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 3/10 in, Overall Length 1 in, Overall Width 3/4 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method 0-10V, Dimming Range Not Applicable, Kit Contents (10) Seamless Connectors-DIM, Lamp Quantity Not Applicable, Lens Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 25t8dc-130 replacement light bulb lamp, 2PK (25T8DC-130 FEIT ELECTRIC)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- JANDORF Harp, 8" Brushed Pewter Lamp Harp (C60124)
- Remphos Light Fixture Parts