Shop All LED Retrofit Kits
Remphos
LED Circular Drum, 9", 10W, 4000K
Mfr # RPT-P-LEDCR-G2-9IN-14L-840-FWFC
Zoro # G7073129
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 9 in
- Lumens 1,370 lm
- Lighting Certification ENERGY STAR
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPT-P-LEDCR-G2-9IN-14L-840-FWFC
- Zoro # G7073129
- UPC # 844006010676
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 9 in |
Overall Length | 8 7/10 in |
Overall Width | 8 7/10 in |
Overall Height | 2 in |
Description
LED Circular Drum,9 In.,10W,4000K, Lumens 1,370 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V, Lighting Certification ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Bulb Shape Spiral, Overall Height 2 in, Overall Length 8 7/10 in, Overall Width 8 7/10 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0 to 10V, Dimming Range 100 Percent to 2.5 Percent, Kit Contents 12 SKUs in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5"), 13"OD x 3 1/2"ID x 3/4"P (CMP13AT)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K, OCC (RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- Remphos LED Retrofit Kits