Shop All Outdoor Wall Lights
This Product is Discontinued
Remphos
Flex Watt/ Flex Color Mini Outdoor Wall Pack (Discontinued)
Mfr # RP-B-WPM-30L-FWFC
Zoro # G706597788
This Product is Discontinued
Key Features
- Features Flex Color outdoor fixtures can be used in many different applications. Great for office buildings, homes and restaurants.
- Voltage 120/277V (also works on 208V & 240V)
- Width 5.8"
- Height 8.1"
- Length 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remphos
- MFR # RP-B-WPM-30L-FWFC
- Zoro # G706597788
- UPC # 844006074142
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.8" |
Height | 8.1" |
Length | 3.1" |
Details
Item | LED Outdoor Wall Pack |
Features | Flex Color outdoor fixtures can be used in many different applications. Great for office buildings, homes and restaurants. |
Voltage | 120/277V (also works on 208V & 240V) |
Lumens | 1800-3000 |
Fixture Rated Life | 50,000 hrs |
Color Temperature | 3000K/4000K/5000K |
Fixture Wattage | 15W/20W/25W |
Operating Temp. Range | -40degreeF to 113degreeF |
IP Rating | IP65 |
LED Replacement For | 100W HID |
Standards | DLC Listed |
CRI | 70+ |
Description
flexCOLOR Technology - Easily adjust the color temperature via a switch inside the unit. flexWATT Technology - Easily adjust the wattages via a switch inside the unit. Die-cast aluminum housing makes the unit suitable for wet locations. Shatter-resistant frosted lens. Built-in photocell. Quick and easy installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- DABMAR LIGHTING Well Light, 342, BZ PBT, Adjustable (LV342-BZ)
- VAXCEL Bristol 7.5-in. W Outdoor Wall Light (T0565)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- Remphos Outdoor Wall Lights