Shop All Outdoor Wall Lights
Remphos
Flex Color Traditional Outdoor Wall Pack
Mfr # RP-B-WPT-150L-FC
Zoro # G606597796
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flex Color outdoor fixtures can be used in many different applications.
- Voltage 120/277V (also works on 208V & 240V)
- Width 18.3"
- Height 9.1"
- Length 9.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-WPT-150L-FC
- Zoro # G606597796
- UPC # 844006074173
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 18.3" |
Height | 9.1" |
Length | 9.4" |
Details
Item | LED Outdoor Wall Pack |
Features | Flex Color outdoor fixtures can be used in many different applications. |
Voltage | 120/277V (also works on 208V & 240V) |
Lumens | 15600 |
LED Replacement For | 400W HID |
Color Temperature | 3000K/4000K/5000K/5700K |
Fixture Rated Life | 50,000 hrs |
Fixture Wattage | 120W |
Standards | DLC Listed |
IP Rating | IP65 |
Operating Temp. Range | -40degreeF to 104degreeF |
CRI | 70+ |
Description
flexCOLOR Technology - Easily adjust the color temperature via a switch inside the unit. Powder coated aluminum housing makes the unit suitable for wet locations. Borosilicate glass lens is durable while also keeping the unit cool. Aluminum LED board is highly conductive and waterproof. Built-in photocell. Includes level indicator to ensure proper alignment when installed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- REMPHOS Flex Watt/ Flex Color Mini Outdoor Wall Pack (RP-B-WPM-30L-FWFC)
- NORWELL Lexington Outdoor Wall Light - Black (2233-BL-CL)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- PROGRESS LIGHTING Marquette Collection One-Light Medium Wall Lantern with DURASHIELD (P560172-031)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLACPBO)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- Remphos Outdoor Wall Lights