Shop All Light Fixture Parts
Remphos
Continuous Run Surface Mount-4Ft
Mfr # RP-B-LS-CR-SM-4FT
Zoro # G506597773
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- For Use With RemPhos RP-B-LS Linear LED 4FT Strip Fixtures
- Features Use the surface/ceiling mount continuous run brackets to create strong and straight junctions between two fixtures.
- Includes In-line bracket, AC wiring, wire nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-LS-CR-SM-4FT
- Zoro # G506597773
- UPC # 844006061449
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 4 ft |
Details
Item | Continuous Run Surface Mount Bracket |
For Use With | RemPhos RP-B-LS Linear LED 4FT Strip Fixtures |
Features | Use the surface/ceiling mount continuous run brackets to create strong and straight junctions between two fixtures. |
Includes | In-line bracket, AC wiring, wire nuts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- NEWHOUSE HARDWARE 130 dB Personal Emergency Protection Alarm with LED Light (AX900ALED)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- Remphos Light Fixture Parts