Shop All Light Fixture Parts
Remphos
Continuous Run Surface Mount-2Ft
Mfr # RP-B-LS-CR-SM-2FT
Zoro # G206597769
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- For Use With RemPhos RP-B-LS Linear LED 2FT Strip Fixtures
- Features Use the surface/ceiling mount continuous run brackets to create strong and straight junctions between two fixtures.
- Includes In-line bracket, AC wiring, wire nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-LS-CR-SM-2FT
- Zoro # G206597769
- UPC # 844006061432
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2 ft |
Details
Item | Continuous Run Surface Mount Bracket |
For Use With | RemPhos RP-B-LS Linear LED 2FT Strip Fixtures |
Features | Use the surface/ceiling mount continuous run brackets to create strong and straight junctions between two fixtures. |
Includes | In-line bracket, AC wiring, wire nuts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 6V 18W W/clear Window Silver Bulb replacement light bulb lamp (6V 18W W/CLEAR WINDOW SILVER BULB LIGHT BULB / LA)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- CREE Acrylic Conical Drop Lens (CL16)
- Remphos Light Fixture Parts